KNIPEX

KNIPEX Adj. pliers straight pt. 135mm

  • ERIKS:23071956
  • Manufacturer:4003773035091
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Adjusting pliers

Design: DIN ISO 5235. Made of special grade, special tool steel, hardened and tempered in oil. Polished head, polished grip zones, edges carefully deburred, plastic-covered handles. Application: For gripping construction components and wires of the smallest diameters as well as for bending contact and relay springs.

Save to list

€27.83/ pieceexcl. VAT

€33.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
135 mm
Isolation protection 1000 V
No
Low spark model
No
VDE tested
No