KNIPEX

KNIPEX 99 00 220 K12 Concreters' Nipper (Concreter's Nippers or Fixer's Nippers) black atramentized 220 mm

  • ERIKS:11755544
  • Manufacturer:4003773027812
Image 1
Image 2
Image 1
Image 2
Design: DIN ISO 9242, made of special tool steel, hardened and tempered in oil, inductively hardened blades (61 HRC), head polished, black atramentised handles.

Application: For twisting and cutting binding wire from the roll in one step.
Save to list

€23.01/ pieceexcl. VAT

€27.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
220 mm