KNIPEX

KNIPEX 98 49 06 Hexagon Socket for hexagonal socket screws with internal square 1/2" 75 mm

  • ERIKS:23061632
  • Manufacturer:4003773021162
Image 1
Save to list

€41.81/ pieceexcl. VAT

€50.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Connection size
1/2 in
Dimension
6 mm
Isolation protection 1000 V
Yes
VDE tested
Yes