KNIPEX

KNIPEX 98 39 05 Hexagon Socket for hexagonal socket screws with internal square 3/8" 75 mm

  • ERIKS:11755492
  • Manufacturer:4003773020776
Image 1
Save to list

€47.60/ pieceexcl. VAT

€57.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Connection size
3/8 in
Dimension
5 mm
Isolation protection 1000 V
Yes
VDE tested
Yes