KNIPEX

KNIPEX 98 31 Reversible Ratchet with driving square 3/8" 190 mm

  • ERIKS:23063390
  • Manufacturer:4003773026495
Image 1
Save to list

€128.68/ pieceexcl. VAT

€155.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Connection size
3/8 in
Isolation protection 1000 V
Yes
Low spark model
No