KNIPEX

KNIPEX 98 30 T-Handle Drive with driving square 3/8" 200 mm

  • ERIKS:23954776
  • Manufacturer:4003773026488
Image 1
Image 2
Image 1
Image 2
Save to list

€70.67/ pieceexcl. VAT

€85.51incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Connection size
3/8 in
Isolation protection 1000 V
Yes
Low spark model
No