KNIPEX

KNIPEX 95 36 315 A Cable Cutter (ratchet action) for steel wire armoured cables (SWA cable) insulated with multi-component grips, VDE-tested black lacquered 315 mm

  • ERIKS:12950402
  • Manufacturer:4003773078579
Image 1
Image 2
Image 1
Image 2
Design:Made of special grade, special tool steel. Coated head.Single-handed operation thanks to ratchet principle, with 2-gear ring drive for simple cutting; cuts smoothly and cleanly, without squashing. With clamping protection. Solid arm cover with cut area to lay material on when cutting. Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V, in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application:For the squash-free cutting of single- and multi-wire copper and aluminium cables.

Note:Not suitable for steel wire and wire cable.
Save to list

€511.26/ pieceexcl. VAT

€618.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX