KNIPEX

KNIPEX 49 41 A21 Precision Circlip Pliers for external circlips on shafts with non-slip plastic coating grey atramentized 165 mm

  • ERIKS:12979277
  • Manufacturer:4003773079613
Image 1
Image 2
Image 1
Image 2
Design: DIN 5254, D-shape, curved. Precision design with opening restriction.Made of chromium-vanadium electric steel, forged, head grey atramentised, with inserted tips made of highest-grade, drawn spring steel wire with large contact surface, hence no twisting of the rings. With opening restriction for standardized installation in series production.Utmost precision thanks to screwed hinge with internal opening spring, therefore can be highly loadedwith a service life that is 10 times longer than normal in continuous operation. Plastic-coated handles.

Application:For assembling internal safety rings.
Save to list

€48.30/ pieceexcl. VAT

€58.44incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Chucking range
from 19 to 60 mm
Model
A21