KNIPEX

KNIPEX 49 31 A1 Precision Circlip Pliers for external circlips on shafts with overstretching limiter with non-slip plastic coating grey atramentized 140 mm

  • ERIKS:12611108
  • Manufacturer:4003773073895
Image 1
Image 2
Image 1
Image 2
Design: DIN 5254, A-shape, straight. Precision design with opening restriction.Made of chromium-vanadium electric steel, forged, head grey atramentised, with inserted tips made of highest-grade, drawn spring steel wire with large contact surface, hence no twisting of the rings. With opening restriction for standardized installation in series production.Utmost precision thanks to screwed hinge with internal opening spring, therefore can be highly loadedwith a service life that is 10 times longer than normal in continuous operation. Plastic-coated handles.

Application:For assembling internal safety rings.
Save to list

€37.60/ pieceexcl. VAT

€45.50incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for outside locking rings
Yes
Model
A1