






€31.59/ pieceexcl. VAT
€38.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 135 mm |
Insulated | No |
Isolation protection 1000 V | 0 |
Low spark model | No |
VDE tested | No |
Weight | 73 g |