KNIPEX

KNIPEX 13 42 165 Stripping Pliers with multi-component grips black atramentized 165 mm

  • ERIKS:12979265
  • Manufacturer:4003773079675
Image 1
Image 2
Image 1
Image 2
  • for time-saving dismantling and stripping of all common round and damp-proof installation cables (e.g. NYM cable)
  • simplified access especially to deep mounted flush sockets thanks to slim head design and optimally angled cable sheath cutter
  • strip cables easily and without damage thanks to circular cutting edge with depth limit
  • suitable for universal use: precision wire stripping holes for conductors from 1.5 and 2.5 mm²
  • with diagonal cutters for cutting and trimming conductors, wires, small screws and nails
  • all cutters additionally induction hardened to approx. 61 HRC for high wear resistance
  • 30 % lighter than comparable pliers
  • Vanadium electric steel; forged, oil-hardened
Save to list

€51.75/ pieceexcl. VAT

€62.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Strip range cross-section
1,5 - 2,5 mmk
Length
165 mm
Strip range diameter
8 - 13 mm