KNIPEX

KNIPEX 12 12 10 Precision Insulation Stripper with adapted blades with multi-component grips burnished 195 mm

  • ERIKS:23072817
  • Manufacturer:4003773049012
Image 1
Image 2
Image 1
Image 2
Design: Pliers made of steel, interchangeable blades made of special tool steel, hardened and tempered in oil. Burnished head. The precise blade shape prevents the conductor being damaged, thus enabling the trouble-free wire-stripping of tough insulation materials. With additional cable strutting for an improved alignment of multi-layer insulated conductors; even fine-wired litz wires are gently stripped. Handles with multi-component plastic covers.
Supplied including longitudinal stop for the same wire-stripping lengths for series work.

Application: Especially suited to solar cables, especially RADOX® insulations, as well as extremely tough insulation materials, such as PTFE, polyamide, silicone or rubber. Extremely comfortable to use thanks to the compact, handy design and smooth-running mechanics.
Save to list

€171.20/ pieceexcl. VAT

€207.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Strip range cross-section
2.5 - 10 mmk
Length
195 mm