KNIPEX

KNIPEX 03 01 250 Combination Pliers plastic coated black atramentized 250 mm

  • ERIKS:23072331
  • Manufacturer:4003773015222
Image 1
Image 2
Image 1
Image 2
Design: DIN ISO 5746.Made of special tool steel, hardened and tempered in oil. Polished head, jaws with grip zones for flat and round materials, inductively hardened blades (60 HRC), handles covered with plastic.
Save to list

€34.14/ pieceexcl. VAT

€41.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm
Low spark model
No
Isolation protection 1000 V
No
VDE tested
No