

€154.96/ pieceexcl. VAT
€187.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCT200 |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 30 mm |
Length | 102 mm |
Height | 113 mm |
Shaft height | 70 mm |
Bearing | SSUC206 |
Housing | SS-T206 |