

€392.97/ pieceexcl. VAT
€475.49incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCP200 |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 55 mm |
Length | 217 mm |
Height | 125 mm |
Shaft height | 63.5 mm |
Centre distance of mounting holes | 174 mm |
Bearing | SSUC211 |
Housing | SSP211 |