

€255.37/ pieceexcl. VAT
€309.00incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCP200 |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 45 mm |
Length | 190 mm |
Height | 109 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 146 mm |
Bearing | SSUC209 |
Housing | SSP209 |