

€224.49/ pieceexcl. VAT
€271.63incl. VAT
8 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCP200 |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 40 mm |
Length | 184 mm |
Height | 100 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 136.5 mm |
Bearing | SSUC208 |
Housing | SSP208 |