

€308.70/ pieceexcl. VAT
€373.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCPA200 |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 50 mm |
Length | 57.2 mm |
Height | 140 mm |
Shaft height | 117 mm |
Centre distance of mounting holes | 101.6 mm |
Bearing | SSUC210 |
Housing | SSPA210 |