

€99.94/ pieceexcl. VAT
€120.93incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCPA200 |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 20 mm |
Length | 33.3 mm |
Height | 73 mm |
Shaft height | 65 mm |
Centre distance of mounting holes | 50.8 mm |
Bearing | SSUC204 |
Housing | SSPA204 |