




€2.39/ pieceexcl. VAT
€2.89incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | OC00 |
Shaft diameter | 40 mm |
Cover width | 37 mm |
Cover length | 84 mm |
Material | Plastic |
Cover model | Open |