

€172.18/ pieceexcl. VAT
€208.34incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUC200 |
Shaft diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 55.6 mm |
Outer ring width | 25 mm |
With sealing | Yes |
Weight | 1.07 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |