

€92.17/ pieceexcl. VAT
€111.53incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUC200 |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 49.2 mm |
Outer ring width | 21 mm |
With sealing | Yes |
Weight | 0.63 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |