

€74.44/ pieceexcl. VAT
€90.07incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUC200 |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 42.9 mm |
Outer ring width | 20 mm |
With sealing | Yes |
Weight | 0.46 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |