

€55.45/ pieceexcl. VAT
€67.09incl. VAT
19 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUC200 |
Shaft diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 38.1 mm |
Outer ring width | 19 mm |
With sealing | Yes |
Weight | 0.31 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |