

€38.13/ pieceexcl. VAT
€46.14incl. VAT
14 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUC200 |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 34.1 mm |
Outer ring width | 17 mm |
With sealing | Yes |
Weight | 0.19 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |