

€31.61/ pieceexcl. VAT
€38.25incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUC200 |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 31 mm |
Outer ring width | 17 mm |
With sealing | Yes |
Weight | 0.16 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |