

€98.07/ pieceexcl. VAT
€118.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSSB200 |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 34 mm |
Outer ring width | 18 mm |
With sealing | Yes |
Weight | 0.45 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |