

€79.17/ pieceexcl. VAT
€95.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSSB200 |
Shaft diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 32 mm |
Outer ring width | 17 mm |
With sealing | Yes |
Weight | 0.37 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |