

€36.96/ pieceexcl. VAT
€44.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSSB200 |
Shaft diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 27 mm |
Outer ring width | 15 mm |
With sealing | Yes |
Weight | 0.17 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |