KML

KML Housingseal BS 208

  • ERIKS:12952887
Image 1
Save to list

€3.93/ pieceexcl. VAT

€4.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KML
Series
BS00
Inner Diameter
40 mm
Outer Diameter
88 mm
Width
6 mm
Material
Plastic