KML

KML Housingseal BS 207

  • ERIKS:12952885
Image 1
Save to list

€3.60/ pieceexcl. VAT

€4.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KML
Series
BS00
Inner Diameter
35 mm
Outer Diameter
82 mm
Width
6 mm
Material
Plastic