KML

KML Housingseal BS 206

  • ERIKS:12952884
Image 1
Save to list

€3.18/ pieceexcl. VAT

€3.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KML
Series
BS00
Inner Diameter
30 mm
Outer Diameter
72 mm
Width
6 mm
Material
Plastic