KML

KML Housingseal BS 205

  • ERIKS:12952880
Image 1
Save to list

€2.67/ pieceexcl. VAT

€3.23incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KML
Series
BS00
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
6 mm
Material
Plastic