KML

KML Housingseal BS 204

  • ERIKS:12952877
Image 1
Save to list

€2.06/ pieceexcl. VAT

€2.49incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KML
Series
BS00
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
6 mm
Material
Plastic