

€170.45/ pieceexcl. VAT
€206.24incl. VAT
15 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCF200 |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 35 mm |
Length | 117.5 mm |
Height | 117.5 mm |
Centre distance of mounting holes | 92 mm |
Bearing | SSUC207 |
Housing | SSF207 |