

€167.22/ pieceexcl. VAT
€202.34incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCTPFL200 |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 50 mm |
Length | 197 mm |
Height | 115 mm |
Centre distance of mounting holes | 157 mm |
Bearing | SSUC210 |
Housing | TPFL210 |