

€250.13/ pieceexcl. VAT
€302.66incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCFL200 |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 50 mm |
Length | 189 mm |
Height | 115 mm |
Centre distance of mounting holes | 157 mm |
Bearing | SSUC210 |
Housing | SSFL210 |