

€107.71/ pieceexcl. VAT
€130.33incl. VAT
29 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCFL200 |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 30 mm |
Length | 141 mm |
Height | 80 mm |
Centre distance of mounting holes | 117 mm |
Bearing | SSUC206 |
Housing | SSFL206 |