

€81.74/ pieceexcl. VAT
€98.91incl. VAT
17 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCFL200 |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 25 mm |
Length | 125 mm |
Height | 68 mm |
Centre distance of mounting holes | 99 mm |
Bearing | SSUC205 |
Housing | SSFL205 |