

€66.95/ pieceexcl. VAT
€81.01incl. VAT
15 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCFL200 |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 20 mm |
Length | 112 mm |
Height | 60 mm |
Centre distance of mounting holes | 90 mm |
Bearing | SSUC204 |
Housing | SSFL204 |