

€308.70/ pieceexcl. VAT
€373.53incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCFB200 |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 50 mm |
Length | 191 mm |
Height | 118 mm |
Centre distance of mounting holes | 69.9 mm |
Bearing | SSUC210 |
Housing | SSFB210 |