

€108.78/ pieceexcl. VAT
€131.62incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCFB200 |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 25 mm |
Length | 121 mm |
Height | 70 mm |
Centre distance of mounting holes | 41.3 mm |
Bearing | SSUC205 |
Housing | SSFB205 |