

€96.90/ pieceexcl. VAT
€117.25incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | SSUCFB200 |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 20 mm |
Length | 108 mm |
Height | 63 mm |
Centre distance of mounting holes | 38.1 mm |
Bearing | SSUC204 |
Housing | SSFB204 |