




€2.06/ pieceexcl. VAT
€2.49incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | CC00 |
Shaft diameter | 35 mm |
Cover width | 32 mm |
Cover length | 74.5 mm |
Material | Plastic |
Cover model | Closed |