




€1.73/ pieceexcl. VAT
€2.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | CC00 |
Shaft diameter | 25 mm |
Cover width | 25 mm |
Cover length | 55 mm |
Material | Plastic |
Cover model | Closed |