




€1.64/ pieceexcl. VAT
€1.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KML |
Series | CC00 |
Shaft diameter | 20 mm |
Cover width | 23 mm |
Cover length | 50 mm |
Material | Plastic |
Cover model | Closed |