KINETROL

KINETROL Spring return lever Model: 5-CW Spring closing from 20.5 to 24Nm F03/F05/F07 Double square 14mm

  • ERIKS:13486499
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€454.95/ pieceexcl. VAT

€550.49incl. VAT

14 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KINETROL
Execution
Spring return lever
Material
Zinc alloy
Model
5-CW
Surface protection
Epoxy
Operating principle
Spring closing
Atex certified
No
Valve mounting flange
F03/F05/F07
Valve stem shape
Double square
Size valve stem
14 mm
Torque
from 20.5 to 24 Nm
Length operation
238 mm
Material lever
Stainless steel
Spindle material
Stainless steel
Height
62 mm
Weight
1.87 kg
H
62 mm
M
238 mm