Products
Brands
About Eriks
Customer service
BE - English
Home
Liner 12437 Outer BSPP 316L DN...
KH TEC Liner 12437 Outer BSPP 316L DN40-1.1/2"
ERIKS:
12682410
Sanitairy fitting, for Food and Pharma applications.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
8 In stock - Estimated delivery date 05/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Technical information
Brand
KH TEC
Type
12437
Norm
DIN 11851
Shape
Nipple
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
1.1/2"
Connection
External thread (BSPP)
See all variants
Log in