

€1,118.60/ pieceexcl. VAT
€1,353.51incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 650 20 |
Type | KP650-02 |
Model | Venturi flow splitter |
Material | Bronze |
Material quality | CuSn5Zn5Pb2 |
Nominal inner diameter | 1.3/4" |
Nominal inner diameter 2 | 1" |
Connection | External thread (BSPT) |
Pressure rating | PN16 |
Mounting | Wall mounted |
Including valves | Yes |
Sealing | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 90 °C |