

€384.50/ pieceexcl. VAT
€465.25incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 628 0G |
Type | KP628-0G |
Model | Temperature sensor |
Measuring element | Pt1000 |
Accuracy class | Class A IEC 60751 |
Measuring range | from 0 to 100 °C |
Process connection | External thread |
Size process connection | 2.3/8" BSPP(G) |
Process connection material | Bronze |